Zoro Homepage

Dryden 3-Setting 2-Port Diverter Trim Venetian Bronze

  • Mfr # T11851-RB

  • Zoro # G3975700


product price: $426.15
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Depth (In.)
2.78
Weight
1.62 lb
Overall Width (In.)
4.5
Overall Height (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11851-RB
Zoro #
G3975700
UPC #
34449582087
Country of Origin
United States

Dimensions

Depth (In.)
2.78
Overall Width (In.)
4.5
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Dryden 3-Setting 2-Port Diverter Trim Venetian Bronze
Finish
Venetian Bronze
Weight
1.62 lb
Handle Type
Single Handle Lever
CEC Compliant
T
Series
Dryden

Description

Delta Dryden 3-Setting 2-Port Diverter Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.