Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden 6-Setting 3-Port Diverter Trim Stainless

  • Mfr # T11951-SS

  • Zoro # G3975612


product price: $399.65
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
3.38
Length
3.38
Overall Height (In.)
4.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11951-SS
Zoro #
G3975612
UPC #
34449582032
Country of Origin
United States

Dimensions

Depth (In.)
3.38
Length
3.38
Overall Height (In.)
4.38
Height
4.38
Width
4.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.38

Details

Item
Dryden 6-Setting 3-Port Diverter Trim Stainless
Type
Faucet
Finish
Stainless
Function
Showering Component
Mfr. Series
Excluded
CEC Compliant
T
Weight
1.61 lb
Handle Type
Single Handle Lever
Series
Drydenâ„¢
Handle
Single Handle Lever

Description

Delta Dryden 6-Setting 3-Port Diverter Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.