Zoro Homepage

Dryden 6-Setting 3-Port Diverter Trim Venetian Bronze

  • Mfr # T11951-RB

  • Zoro # G3975682


product price: $426.15
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
3.38
Length
3.38
Width
4.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11951-RB
Zoro #
G3975682
UPC #
34449582049
Country of Origin
United States

Dimensions

Depth (In.)
3.38
Length
3.38
Width
4.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
4.38
Overall Height (In.)
4.38
Overall Width (In.)
4.38

Details

Item
Dryden 6-Setting 3-Port Diverter Trim Venetian Bronze
Type
Faucet
Finish
Venetian Bronze
Handle
Single Handle Lever
Handle Type
Single Handle Lever
Series
Drydenâ„¢
CEC Compliant
T
Mfr. Series
Excluded
Weight
1.6 lb
Function
Showering Component

Description

Delta Dryden 6-Setting 3-Port Diverter Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.