Zoro Homepage

Dryden Double Robe Hook

  • Mfr # 75135-CZ

  • Zoro # G206589276


product price: $52.49
/ea

Key Features

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Width
1.75
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75135-CZ
Zoro #
G206589276
UPC #
34449658195
Country of Origin
China

Dimensions

Width
1.75
Height
5
Length
4.69

Details

Item
Robe Hook
Finish
Champagne Bronze
Material
Zinc
Color
Bronze

Description

Complete the look of your bath with this Dryden Robe Hook. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Dryden bath collection
  • Extends 4-11/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 1-3/4 in. square flange
  • Assembled dimensions: 5 in. H x 4-11/16 in. D x 1-3/4 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.