Zoro Homepage

Dryden Double Robe Hook

  • Mfr # 75135-PN

  • Zoro # G506589204


product price: $38.95
/ea

Key Features

Finish
Polished Nickel
Color
Silver
Width
1.75
Height
5
Length
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75135-PN
Zoro #
G506589204
UPC #
34449724463
Country of Origin
China

Dimensions

Width
1.75
Height
5
Length
4.69

Details

Item
Robe Hook
Finish
Polished Nickel
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.