Shop DELTA
See all product information
Create Account
Dryden Double Robe Hook
Mfr # 75135
Zoro # G0874309
product price:Â
$
49.55
/ea
Key Features
Finish
Chrome
Width
1.75
Height
5
Type
Accessory
Series
Drydenâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75135
- Zoro #
- G0874309
- UPC #
- 034449580953
- Country of Origin
- United States
Dimensions
- Width
- 1.75
- Height
- 5
- Length
- 4.69
Details
- Item
- Delta Dryden Double Robe Hook
- Finish
- Chrome
- Type
- Accessory
- Series
- Drydenâ„¢
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Dryden Double Robe Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.