Zoro Homepage

Dryden, Double Robe Hook Stainless

  • Mfr # 75135-SS

  • Zoro # G8314201


product price: $50.65
/ea

Key Features

Height
5
Finish
Stainless
Width
1.75
Type
Accessory
Length
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75135-SS
Zoro #
G8314201
UPC #
034449580960
Country of Origin
China

Dimensions

Height
5
Width
1.75
Length
4.69
Overall Height (In.)
5
Depth (In.)
4.69
Overall Width (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Dryden,Double Robe Hook Stainless
Finish
Stainless
Type
Accessory
Series
Dryden™
Weight
0.945 lb
Mfr. Series
Excluded
Function
Bath Hardware

Description

Dryden,Double Robe Hook Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.