Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden, Duble Robe Hook Polish Nckl

  • Mfr # 75135-PN

  • Zoro # G8314229


product price: $50.65
/ea

Key Features

Height
5
Finish
Polished Nickel
Width
1.75
Type
Accessory
Length
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75135-PN
Zoro #
G8314229
UPC #
034449724463
Country of Origin
China

Dimensions

Height
5
Width
1.75
Length
4.69
Overall Height (In.)
5
Overall Width (In.)
1.75
Depth (In.)
4.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Dryden,Duble Robe Hook Polish Nckl
Finish
Polished Nickel
Type
Accessory
Series
Dryden™
Weight
0.945 lb
Function
Bath Hardware
Mfr. Series
Excluded

Description

Dryden,Duble Robe Hook Polish Nckl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.