Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden, Duble RobHok Venetian Brnz

  • Mfr # 75135-RB

  • Zoro # G8784793


product price: $58.60
/ea

Key Features

Width
1.75
Height
5
Type
Accessory
Weight
0.945 lb
Length
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75135-RB
Zoro #
G8784793
UPC #
034449580977
Country of Origin
China

Dimensions

Width
1.75
Height
5
Length
4.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.75
Overall Height (In.)
5
Depth (In.)
4.69

Details

Item
Robe / Utility Hook Bath Hardware Accessory
Finish
Venetian Bronze
Type
Accessory
Weight
0.945 lb
Series
Dryden™
Function
Bath Hardware
Mfr. Series
Excluded

Description

Dryden,Duble RobHok Venetian Brnz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.