Dryden Hand Shower - Roman Tub In Polished Nickel

  • Mfr # RP52589PN

  • Zoro # G522874834


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Material
ABS - Plastic
Width
2.31 in
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP52589PN
Zoro #
G522874834
UPC #
34449764315
Country of Origin
China

Dimensions

Depth
7 in
Width
2.31 in
Length
7.25 in

Details

Item
Handshowers
Material
ABS - Plastic
Color
Polished Nickel

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.