Dryden Hand Shower - Roman Tub In Venetian Bronze

  • Mfr # RP52589RB

  • Zoro # G622875427


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Depth
7 in
Length
7.25 in
Width
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP52589RB
Zoro #
G622875427
UPC #
34449587266
Country of Origin
China

Dimensions

Depth
7 in
Length
7.25 in
Width
2.31 in

Details

Material
ABS - Plastic
Color
Venetian Bronze
Item
Handshowers

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.