Zoro Homepage

Dryden Hand Shower - Roman Tub

  • Mfr # RP52589BL

  • Zoro # G215629239


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Matte Black
Width
2.31 in
Depth
7 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP52589BL
Zoro #
G215629239
UPC #
195205129530
Country of Origin
China

Dimensions

Width
2.31 in
Depth
7 in
Length
7.25 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Color
Black
Material
ABS - Plastic
CEC Compliant
T

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.


  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Hose sold separately
  • Mounting bracket sold separately
  • Certified dual check valves for backflow protection
  • Genuine Delta repair part
  • WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.