Dryden Monitor 14 Series Shower Trim Champagne Bronze

  • Mfr # T14251-CZ-WE

  • Zoro # G4043320


product price:  $469.20
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14251-CZ-WE
Zoro #
G4043320
UPC #
34449843225
Country of Origin
United States

Dimensions

Width
7
Height
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Item
Shower Only Tub / Shower Faucet
Weight
3.53 lb
Series
Dryden™
CEC Compliant
T
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75

Description

Delta Dryden Monitor® 14 Series Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.