Dryden Monitor 14 Series Shower Trim Champagne Bronze

  • Mfr # T14251-CZ

  • Zoro # G4046522


product price:Ā  $469.20
/ea
Free Shipping & Returns

Key Features

Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
2.50
Depth (In.)
8.94
Handle Type
Single Handle Lever
CEC Compliant
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14251-CZ
Zoro #
G4046522
UPC #
34449661348
Country of Origin
United States

Dimensions

Depth (In.)
8.94
Overall Height (In.)
9
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shower Only Tub / Shower Faucet
Finish
Champagne Bronze
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
CEC Compliant
F
Weight
3.51 lb
Series
Dryden

Description

Delta Dryden MonitorĀ® 14 Series Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.