Zoro Homepage

Dryden Monitor 14 Series Shower Trim Chrome

  • Mfr # T14251

  • Zoro # G4046845


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Width
7
Depth (In.)
8.94
Green Environmental Attribute
N
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14251
Zoro #
G4046845
UPC #
34449582308
Country of Origin
United States

Dimensions

Width
7
Depth (In.)
8.94
Height
9
Length
8.94
Overall Height (In.)
9
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Green Environmental Attribute
N
Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
Function
Tub / Shower
Weight
3.37 lb
Series
Drydenâ„¢
Mfr. Series
1400SeriesUniversal
CEC Compliant
F
Handle
Single Handle Lever
GPM
2.50

Description

Delta Dryden Monitor® 14 Series Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.