Dryden Monitor 14 Series Shower Trim Stainless

  • Mfr # T14251-SS

  • Zoro # G4043774


product price: $433.55
/ea
Free Shipping & Returns

Key Features

Handle Type
Single Handle Lever
Depth (In.)
8.94
Flow Rate (GPM)
2.50
CEC Compliant
F
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14251-SS
Zoro #
G4043774
UPC #
34449582315
Country of Origin
United States

Dimensions

Depth (In.)
8.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9
Overall Width (In.)
7

Details

Item
Shower Only Tub / Shower Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
CEC Compliant
F
Series
Dryden
Weight
3.36 lb

Description

Delta Dryden MonitorĀ® 14 Series Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.