Dryden Monitor 14 Series Shower Trim

  • Mfr # T14251-SS

  • Zoro # G7825555


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Plastic
Length
8.94
Flow (GPM)
2.5 gpm
Green Environmental Attribute
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14251-SS
Zoro #
G7825555
UPC #
034449582315
Country of Origin
United States

Dimensions

Length
8.94
Width
7
Height
9

Details

Item
Monitor(R) 14 Series Shower Trim
Type
Faucet
Finish
Stainless
Material
Plastic
Flow (GPM)
2.5 gpm
Green Environmental Attribute
N
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
GPM
2.50
Series
Drydenâ„¢

Description

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.