Shop DELTA
See all product information
Create Account
Dryden Monitor 14 Series Tub & Shower Trim In Polished Nickel
- Mfr # T14451-PN-WE
- Zoro # G222873786
product price:
$
636.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Depth (In.)
7
Color
Polished Nickel
Length (In.)
9/3/2004
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14451-PN-WE
- Zoro #
- G222873786
- UPC #
- 34449843164
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 7
- Length (In.)
- 9/3/2004
- Width
- 7 in
Details
- Material of Construction
- Brass
- Color
- Polished Nickel
- Item
- Tub/Shower Trim
Description
Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.