Dryden Monitor 14 Series Tub & Shower Trim

  • Mfr # T14451-RB

  • Zoro # G7825564


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Handle Type
Single Handle Lever
Flow Rate
2.50 GPM
Flow Rate (GPM)
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14451-RB
Zoro #
G7825564
UPC #
034449582360
Country of Origin
United States

Details

Finish
Venetian Bronze
Material
Plastic
Handle Type
Single Handle Lever
Item
Monitor(R) 14 Series Tub/Shower Trim
Flow Rate
2.50 GPM
Flow Rate (GPM)
2.5 gpm

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.