Shop DELTA
See all product information
Create Account
Dryden Monitor® 14 Series Tub & Shower Trim Venetian Bronze
- Mfr # T14451-RB
- Zoro # G4006823
product price:
$
685.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
8.94
Length
8.94
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14451-RB
- Zoro #
- G4006823
- UPC #
- 34449582360
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 8.94
- Length
- 8.94
- Width
- 7
- Height
- 12.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 12.5
- Spout Length
- 6-1/4
- Overall Width (In.)
- 7
Details
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Flow Rate (GPM)
- 2.50
- Handle
- Single Handle Lever
- GPM
- 2.50
- Function
- Tub / Shower
- Series
- Drydenâ„¢
- Mfr. Series
- 1400SeriesUniversal
- Weight
- 4.13 lb
- CEC Compliant
- F
Description
Delta Dryden Monitor® 14 Series Tub & Shower Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov