Dryden Monitor 14 Series Valve Only Trim Stainless

  • Mfr # T14051-SS

  • Zoro # G4013692


product price:  $350.45
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
2.44
Length
2.44
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14051-SS
Zoro #
G4013692
UPC #
34449582278
Country of Origin
United States

Dimensions

Depth (In.)
2.44
Length
2.44
Height
7
Width
7
Overall Height (In.)
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Weight
2.15 lb
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
Series
Drydenâ„¢
Function
Tub / Shower

Description

Delta Dryden Monitor® 14 Series Valve Only Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.