Dryden Monitor 14 Series Valve Only Trim

  • Mfr # T14051-RB

  • Zoro # G7823683


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Handle Type
Single Handle Lever
Height (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14051-RB
Zoro #
G7823683
UPC #
034449582285
Country of Origin
United States

Dimensions

Height (In.)
7 in

Details

Finish
Venetian Bronze
Material
Zinc
Handle Type
Single Handle Lever
Item
Monitor(R) 14 Series Valve Only Trim

Description

Monitor(R) 14 Series Valve Only Trim


  • Utilizes the MultiChoice Universal rough-in feature
  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • Pressure Balance control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.