Dryden Monitor 14 Series Valve Only Trim Venetian Bronze

  • Mfr # T14051-RB

  • Zoro # G4016422


product price:  $373.70
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
2.44
Length
2.44
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14051-RB
Zoro #
G4016422
UPC #
34449582285
Country of Origin
United States

Dimensions

Depth (In.)
2.44
Length
2.44
Width
7
Height
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7
Overall Width (In.)
7

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Weight
2.14 lb
Handle
Single Handle Lever
Series
Drydenâ„¢
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower

Description

Delta Dryden Monitor® 14 Series Valve Only Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.