Dryden Monitor 17 Series Shower Trim Champagne Bronze

  • Mfr # T17251-CZ-WE

  • Zoro # G4028925


product price:  $544.65
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17251-CZ-WE
Zoro #
G4028925
UPC #
34449843126
Country of Origin
United States

Dimensions

Width
7
Height
7
Overall Height (In.)
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Item
Shower Only Tub / Shower Faucet
Series
Drydenâ„¢
GPM
1.75
Handle
Single Handle Lever
Weight
4.448 lb
Mfr. Series
1700SeriesUniversal
CEC Compliant
T
Function
Tub / Shower

Description

Delta Dryden Monitor® 17 Series Shower Trim Champagne Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.