Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden Monitor 17 Series Shower Trim Chrome

  • Mfr # T17251

  • Zoro # G4007094


product price: $334.20
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Height
9
Flow Rate (GPM)
2.50
Length
9.59
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17251
Zoro #
G4007094
UPC #
34449582421
Country of Origin
United States

Dimensions

Height
9
Length
9.59
Width
7
Depth (In.)
9.59
Overall Width (In.)
7
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Flow Rate (GPM)
2.50
Green Environmental Attribute
N
Handle Type
Single Handle Lever
Weight
3.665 lb
Handle
Single Handle Lever
Series
Drydenâ„¢
GPM
2.50
Function
Tub / Shower
CEC Compliant
F
Mfr. Series
1700SeriesUniversal

Description

Delta Dryden Monitor® 17 Series Shower Trim Chrome

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.