Dryden Monitor 17 Series Shower Trim Polished Nickel

  • Mfr # T17251-PN

  • Zoro # G4003673


product price:  $501.10
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Polished Nickel
Depth (In.)
9.59
Handle Type
Single Handle Lever
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17251-PN
Zoro #
G4003673
UPC #
34449724906
Country of Origin
United States

Dimensions

Depth (In.)
9.59
Width
7
Length
9.59
Height
9
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Polished Nickel
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Green Environmental Attribute
N
Valve Type
Dual-function thermostatic cartridge
CEC Compliant
F
Series
Dryden™
Weight
4.25 lb
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
GPM
2.50
Handle
Single Handle Lever

Description

Delta Dryden Monitor® 17 Series Shower Trim Polished Nickel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.