Dryden Monitor 17 Series Shower Trim Stainless

  • Mfr # T17251-SS-WE

  • Zoro # G4028033


product price: $503.55
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Overall Height (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17251-SS-WE
Zoro #
G4028033
UPC #
34449843096
Country of Origin
United States

Dimensions

Overall Height (In.)
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Series
Dryden
CEC Compliant
T
Weight
4.446 lb

Description

Delta Dryden MonitorĀ® 17 Series Shower Trim Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.