
Dryden Monitor 17 Series Shower Trim Stainless
Mfr # T17251-SS
Zoro # G4035200
product price: $501.10
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Depth (In.)
9.59
Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
CEC Compliant
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17251-SS
Zoro #
G4035200
UPC #
34449582438
Country of Origin
United States
Dimensions
Depth (In.)
9.59
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Details
Item
Shower Only Tub / Shower Faucet
Finish
Stainless
Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
CEC Compliant
F
Series
Dryden
Weight
3.374 lb
Description
Delta Dryden MonitorĀ® 17 Series Shower Trim Stainless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.