Dryden Monitor 17 Series Tub & Shower Trim In Chrome

  • Mfr # T17451-WE

  • Zoro # G722877369


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
9.75 in
Width
7 in
Color
Chrome
Depth (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17451-WE
Zoro #
G722877369
UPC #
34449843089
Country of Origin
United States

Dimensions

Length (In.)
9.75 in
Width
7 in
Depth (In.)
7 in

Details

Item
Tub/Shower Trim
Material of Construction
Brass
Color
Chrome

Description

Control volume and water temperature independently with two separate handles for more refined control of your shower experience

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.