Dryden Monitor 17 Series Tub & Shower Trim Stainless

  • Mfr # T17451-SS

  • Zoro # G4006403


product price:Ā  $582.25
/ea
Free Shipping & Returns

Key Features

Depth (In.)
9.72
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Weight
4.105 lb
Series
Dryden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17451-SS
Zoro #
G4006403
UPC #
34449582476
Country of Origin
United States

Dimensions

Depth (In.)
9.72
Spout Length
6-1/4
Overall Height (In.)
12.5
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
2.50
Weight
4.105 lb
Series
Dryden
CEC Compliant
F

Description

Delta Dryden MonitorĀ® 17 Series Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.