
Dryden Monitor 17 Series Tub & Shower Trim
Mfr # T17451-RB
Zoro # G7826167
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Zinc
Length
9.72
Handle Type
Single Handle Lever
Green Environmental Attribute
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17451-RB
Zoro #
G7826167
UPC #
034449582483
Country of Origin
United States
Dimensions
Length
9.72
Width
7
Height
12.5
Details
Type
Faucet
Finish
Venetian Bronze
Material
Zinc
Handle Type
Single Handle Lever
Green Environmental Attribute
N
Item
Monitor(R) 17 Series Tub/Shower Trim
Function
Tub / Shower
Handle
Single Handle Lever
GPM
2.50
Mfr. Series
1700SeriesUniversal
Series
Drydenâ„¢
Flow Rate (GPM)
2.5 gpm
Description
Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.