Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden Premium 1-Setting Adjustable Wall Mount Hand Shower Ch

  • Mfr # 55051

  • Zoro # G4016300


product price: $327.70
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.66
Width
2.31
Type
Faucet
Length
12.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55051
Zoro #
G4016300
UPC #
34449642491
Country of Origin
China

Dimensions

Height
4.66
Width
2.31
Length
12.41

Details

Finish
Chrome
Type
Faucet
GPM
1.75
Mfr. Series
Excluded
Series
Dryden™
Function
Showering Component

Description

Delta Dryden Premium Single-Setting Adjustable Wall Mount Hand Shower Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.