Zoro Homepage

Dryden Premium Single-Setting Slide Bar Hand Shower

  • Mfr # 57051-BL

  • Zoro # G215629246


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Matte Black
Width
3.91 in
Depth
26.94 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57051-BL
Zoro #
G215629246
UPC #
195205129516
Country of Origin
China

Dimensions

Width
3.91 in
Depth
26.94 in
Length
9.06 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Plastic
Color
Black
CEC Compliant
T

Description

Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. The handshower easily adjusts on the wall-mount slide bar to accommodate every user. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Single setting hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Dual check valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.