Shop DELTA
See all product information
Create Account
Dryden Premium Single-Setting Slide Bar Hand Shower PN
- Mfr # 57051-PN
- Zoro # G4007989
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Length
9.06
Width
3.91
Height
26.94
Weight
3.25 lb
CEC Compliant
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57051-PN
- Zoro #
- G4007989
- UPC #
- 34449724791
- Country of Origin
- China
- Item
- Handshower Showering Component Faucet
- Weight
- 3.25 lb
- Finish
- Polished Nickel
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.75
- Type
- Faucet
- Series
- Drydenâ„¢
- GPM
- 1.75
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Delta Dryden Premium Single-Setting Slide Bar Hand Shower Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.