Dryden Roman Tub with Hand Shower Trim Champagne Bronze
- Mfr # T4751-CZ
- Zoro # G4037553
product price:Â
$
1,369.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
8.1 lb
Overall Width (In.)
13.38
Valve Type
Washerless stem cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4751-CZ
- Zoro #
- G4037553
- UPC #
- 34449657525
- Country of Origin
- China
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 8.1 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Valve Type
- Washerless stem cartridge
- Series
- Drydenâ„¢
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- Finish
- Champagne Bronze
- CEC Compliant
- T
- Mfr. Series
- Excluded
- GPM
- 1.75
- Handle
- Two Handle Lever
- Function
- Tub Filler
Dimensions
- Overall Width (In.)
- 13.38
- Height
- 7.81
- Overall Height (In.)
- 7.81
- Width
- 13.38
- Spout Length
- 9
- Length
- 11.22
- Depth (In.)
- 11.22
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Dryden Roman Tub with Hand Shower Trim Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.