Dryden Roman Tub with Hand Shower Trim

  • Mfr # T4751-RB

  • Zoro # G8846492


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
Width
13.38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4751-RB
Zoro #
G8846492
UPC #
034449580625
Country of Origin
China

Dimensions

Width
13.38
Height
7.81
Length
11.22
Depth
9"

Details

Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
Item
Tub with Hand Shower Trim
Finish
Venetian Bronze
Green Certification or Other Recognition
CalGreen Certified
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Type
Faucet
CEC Compliant
T
Shower Head Type
Hand Shower
Mfr. Series
Excluded
Series
Drydenâ„¢
Handle
Two Handle Lever
GPM
1.75
Function
Tub Filler

Description

Roman Tub,w/Hand Shower Trim

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.