Zoro Homepage

Dryden Single Handle Bathroom Faucet

  • Mfr # 551-PN-DST

  • Zoro # G7745130


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6
Length
6.63
Height
7.75
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551-PN-DST
Zoro #
G7745130
UPC #
034449724777
Country of Origin
United States

Dimensions

Width
6
Length
6.63
Height
7.75

Details

Material
Brass
Finish
Polished Nickel
Type
Faucet
Series
Drydenâ„¢
Item
Single Handle Bathroom Faucet
Mfr. Series
DiamondValve
Handle
Single Handle Lever
GPM
1.20
Function
Lavatory

Description

The clean lines and geometric forms of the Dryden Collection, derived from style cues of the Art Deco period, offer a simple yet sophisticated design. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations (with optional deck plate RP61840PN sold separately)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.