Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden Single Handle Vessel Bathroom Faucet

  • Mfr # 751-SS-DST

  • Zoro # G7741439


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Width
2.13
Number of Holes
1
Length
7.25
Height
13.31
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-SS-DST
Zoro #
G7741439
UPC #
034449607384
Country of Origin
United States

Dimensions

Width
2.13
Length
7.25
Height
13.31

Details

Number of Holes
1
Finish
Stainless
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Handle Vessel Bathroom Faucet
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Type
Faucet
Series
Drydenâ„¢
Handle
Single Handle Lever
Mfr. Series
DiamondValve
GPM
1.20
Function
Lavatory

Description

The clean lines and geometric forms of the Dryden Collection, derived from style cues of the Art Deco period, offer a simple yet sophisticated design. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632SS) or push pop-up drain with overflow holes (RP101630SS) may be purchased separately
  • ADA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.