Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden TempAssure 17T Series Shower Trim Champagne Bronze

  • Mfr # T17T251-CZ

  • Zoro # G4000453


product price: $984.30
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9.97
Length
9.97
Handle Type
Single Handle Lever
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T251-CZ
Zoro #
G4000453
UPC #
34449661409
Country of Origin
United States

Dimensions

Depth (In.)
9.97
Length
9.97
Height
9
Width
7
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Green Environmental Attribute
N
Item
Shower Only Tub / Shower Faucet
Valve Type
Dual-function pressure balance cartridge
Weight
5.035 lb
CEC Compliant
F
Series
Drydenâ„¢
GPM
2.50
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
17SeriesUniversalTherm

Description

Delta Dryden TempAssure® 17T Series Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.