Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden TempAssure 17T Series Shower Trim Chrome

  • Mfr # T17T251

  • Zoro # G4002702


product price: $606.70
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9.97
Length
9.97
Handle Type
Single Handle Lever
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T251
Zoro #
G4002702
UPC #
34449582155
Country of Origin
United States

Dimensions

Depth (In.)
9.97
Length
9.97
Width
7
Height
9
Overall Height (In.)
9
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Green Environmental Attribute
N
Flow Rate (GPM)
2.50
Handle
Single Handle Lever
Weight
4.626 lb
Mfr. Series
17SeriesUniversalTherm
CEC Compliant
F
GPM
2.50
Function
Tub / Shower
Series
Drydenâ„¢

Description

Delta Dryden TempAssure® 17T Series Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.