Dryden TempAssure 17T Series Shower Trim Venetian Bronze

  • Mfr # T17T251-RB

  • Zoro # G4002824


product price: $970.45
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9.97
Length
9.97
Handle Type
Single Handle Lever
Green Environmental Attribute
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T251-RB
Zoro #
G4002824
UPC #
34449582179
Country of Origin
United States

Dimensions

Depth (In.)
9.97
Length
9.97
Width
7
Height
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
9

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Green Environmental Attribute
N
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
2.50
GPM
2.50
Mfr. Series
17SeriesUniversalTherm
CEC Compliant
F
Function
Tub / Shower
Weight
5.035 lb
Handle
Single Handle Lever
Series
Drydenâ„¢

Description

Delta Dryden TempAssure® 17T Series Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.