Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden Temperature Knob & Cover - 17 Series Tub & Shower

  • Mfr # RP52147PN

  • Zoro # G012468185


product price: $25.99
/ea

Key Features

Material
Metal
Finish
Polished Nickel
Spout Length
1 in
Overall Height (In.)
1 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP52147PN
Zoro #
G012468185
UPC #
34449764247
Country of Origin
United States

Dimensions

Spout Length
1 in
Overall Height (In.)
1 in
Depth
1 in
Width
1 in
Overall Length (In.)
1 in

Details

Material
Metal
Finish
Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.