
Dryden Tissue Holder
Mfr # 75150-RB
Zoro # G706591892
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Length (In.)
3.13 in
Dispenser Product Grouping
Toilet Paper Holder
Height (In.)
1.75 in
Material
Zinc
Roll Capacity
Single Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75150-RB
Zoro #
G706591892
UPC #
34449581011
Country of Origin
China
Dimensions
Length (In.)
3.13 in
Height (In.)
1.75 in
Dispenser Width
5.67 in
Dispenser Height
16.625 in
Dispenser Depth
3.01 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Material
Zinc
Roll Capacity
Single Roll
Toilet Roll Type
Standard
Finish
Bronze
Description
Complete the look of your bath with this Dryden Tissue Holder. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.
- Perfectly coordinates with the Dryden bath collection
- Extends 3-1/8 in. from wall
- Pivoting arm
- 1-3/4 in. square flanges
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.