Zoro Homepage

Dryden Towel Ring

  • Mfr # 75146

  • Zoro # G606569618


product price: $38.49
/ea

Key Features

Finish
Chrome
Color
Silver
Height
7.75
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75146
Zoro #
G606569618
UPC #
34449580816
Country of Origin
Unknown

Dimensions

Width
6
Height
7.75
Length
3.5

Details

Item
Towel Ring
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.