
Dryden Two Handle Centerset Bathroom Faucet
Mfr # 2551-CZMPU-DST
Zoro # G7743301
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
9.5
Series
Drydenâ„¢
Length
6.31
Type
Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2551-CZMPU-DST
Zoro #
G7743301
UPC #
034449680776
Country of Origin
United States
Dimensions
Width
9.5
Length
6.31
Height
6.63
Details
Item
Two Handle Centerset Bathroom Faucet
Finish
Champagne Bronze
Series
Drydenâ„¢
Type
Faucet
Function
Lavatory
GPM
1.20
Handle
Two Handle Lever
Mfr. Series
DiamondValve
Description
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- 3-hole 4" installation
- Metal pop-up
- ADA Compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.