Shop DELTA
See all product information
Create Account
Dryden Two Handle Centerset Bathroom Faucet Stainless
- Mfr # 2551-SSMPU-DST
- Zoro # G4010323
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Weight
5.079 lb
CEC Compliant
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2551-SSMPU-DST
- Zoro #
- G4010323
- UPC #
- 34449680769
- Country of Origin
- United States
- Item
- Centerset Lavatory Faucet
- Finish
- Stainless
- Number of Holes
- 3-hole 4" installation
- Handle Type
- Two Handle Lever
- Weight
- 5.079 lb
- CEC Compliant
- T
- Valve Type
- DIAMOND(TM) Seal Valve
- Series
- Drydenâ„¢
- Type
- Faucet
- Flow Rate (GPM)
- 1.20
- Mfr. Series
- DiamondValve
- Handle
- Two Handle Lever
- Function
- Lavatory
- GPM
- 1.20
Dimensions
- Length
- 6.31
- Width
- 9.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 4-11/16
- Depth (In.)
- 6.31
- Overall Width (In.)
- 9.5
- Overall Height (In.)
- 6.63
- Height
- 6.63
Description
Delta Dryden Two Handle Centerset Bathroom Faucet Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.