Shop DELTA
See all product information
Create Account
Dryden Two Handle Centerset Bathroom Faucet Venetian Bronze
- Mfr # 2551-RBMPU-DST
- Zoro # G4011723
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Weight
5.05 lb
Series
Drydenâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2551-RBMPU-DST
- Zoro #
- G4011723
- UPC #
- 34449680752
- Country of Origin
- United States
- Item
- Centerset Lavatory Faucet
- Finish
- Venetian Bronze
- Number of Holes
- 3-hole 4" installation
- Handle Type
- Two Handle Lever
- Weight
- 5.05 lb
- Series
- Drydenâ„¢
- Flow Rate (GPM)
- 1.20
- Type
- Faucet
- Valve Type
- DIAMOND(TM) Seal Valve
- CEC Compliant
- T
- Function
- Lavatory
- GPM
- 1.20
- Handle
- Two Handle Lever
- Mfr. Series
- DiamondValve
Dimensions
- Depth (In.)
- 6.31
- Length
- 6.31
- Overall Height (In.)
- 6.63
- Width
- 9.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 9.5
- Spout Length
- 4-11/16
- Height
- 6.63
Description
Delta Dryden Two Handle Centerset Bathroom Faucet Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.