Zoro Homepage
This item is Discontinued.
Delta Dual-Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole P299685LF

Dual-Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole (Discontinued)

  • Mfr # P299685LF
  • Zoro # G8801517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299685LF
Zoro #
G8801517
UPC #
034449652698
Country of Origin
China

Dimensions

Width
9.41
Height
7.5
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.5
Length
6.75
Depth (In.)
6.75
Overall Width (In.)
9.41

Details

Faucet Operation
Dual-Handle
Number of Holes
3-hole 4" installation
Finish
Chrome
Handle Type
Two Handle Lever
Number of Handles
2
Weight
2.983 lb
Item
Centerset Lavatory Faucet
Type
Faucet
Valve Type
Washerless stem cartridge
Series
Claymore™
CEC Compliant
T
Flow Rate (GPM)
1.20
Function
Lavatory
GPM
1.20
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever

Description

Two Handle,Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.