Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Dual Handle Centerset Lavatory Faucet, 4" Mount, Stainless 3-hole 4" installation Hole 2593-SSMPU-DST

Dual Handle Centerset Lavatory Faucet, 4" Mount, Stainless 3-hole 4" installation Hole (Discontinued)

  • Mfr # 2593-SSMPU-DST
  • Zoro # G8327967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593-SSMPU-DST
Zoro #
G8327967
UPC #
034449819831
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
8.81
Spout Length
4-13/16
Height
5.75
Length
6.63
Overall Width (In.)
8.81
Overall Height (In.)
5.75
Depth (In.)
6.63

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Finish
Stainless
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Number of Handles
2
Weight
3.385 lb
Item
Centerset Lavatory Faucet
Residential / Commercial
Commercial
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.20
Series
Linden™
CEC Compliant
T
Handle
Two Handle Lever
Function
Lavatory
Mfr. Series
DiamondValve
GPM
1.20

Description

Linden2Hdl Cset BthromFct Stinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.