This item is Discontinued.

Delta Dual Handle Centerset Lavatory Faucet, 4" Mount, Venetian Bronze 3-hole 4" installation Hole 2555-RBMPU-DST

Dual Handle Centerset Lavatory Faucet, 4" Mount, Venetian Bronze 3-hole 4" installation Hole (Discontinued)

  • Mfr # 2555-RBMPU-DST
  • Zoro # G8805321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555-RBMPU-DST
Zoro #
G8805321
UPC #
034449680660
Country of Origin
United States

Dimensions

Width
9.19
Spout Length
5-1/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
6.25
Overall Width (In.)
9.19
Length
7.25
Depth (In.)
7.25
Overall Height (In.)
6.25

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Number of Handles
2
Weight
4.615 lb
Item
Centerset Lavatory Faucet
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Victorian®
Mfr. Series
DiamondValve
Handle
Two Handle Lever
GPM
1.20
Function
Lavatory

Description

Victrin 2Hdl,Cset Bthrom Fct VBrnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.